
Thermocouple, 20 to 30mV, 60" L., Threaded, Low Mass/Quick Dropout Thermocouple
Mfr # 1970-060
Zoro # G3220686
original price: $17.69
8% off
new price: $16.15
/eaKey Features
Length (In.)
60"
Tip Style
Threaded
Type
Threaded
Voltage
20 to 30mV
Includes
Low Mass/Quick Dropout Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1970-060
Zoro #
G3220686
UPC #
-
Country of Origin
Mexico
Dimensions
Length (In.)
60"
Probe Length
2 in
Cable Length
60 in
Probe Diameter
3/8 in
Manufacturers Warranty Length
1 yr
Details
Item
Thermocouple
Tip Style
Threaded
Type
Threaded
Voltage
20 to 30mV
Includes
Low Mass/Quick Dropout Thermocouple
Special Information
Zip Nut Allows For Installation to Virtually All Pilot Burners
For Use With
Pilot Burners
For Pilot System Type
Standing Pilot
Process Connection Type
Coaxial
Connector Material
Copper, Nickel
For Fuel Type
LP
Compatible with Brand
Universal
Element Material
Nickel
Cable Material
Stainless Steel
Series
1970
Output
25 to 30mV
Compatible with Series
Uni-couple
Application
Oxygen Depletion Systems
Product Type
Thermocouple
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 60 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Compatible with Brand Universal, Compatible with Series Uni-couple, Cable Material Stainless Steel, Element Material Nickel, Includes Low Mass/Quick Dropout Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.