Zoro Homepage

Thermopile 48"

  • Mfr # 1950-002

  • Zoro # G8099971


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel (Outer Jacket)
For Use With
Self-Powered Gas Control Systems
Application
Gas Appliance Applications
Includes
Mica Washer, Threaded Nut
Features
Mica Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-002
Zoro #
G8099971
UPC #
662013637316
Country of Origin
Mexico

Dimensions

Cable Length
48 in

Details

Item
Thermopile
Material
Stainless Steel (Outer Jacket)
For Use With
Self-Powered Gas Control Systems
Application
Gas Appliance Applications
Includes
Mica Washer, Threaded Nut
Features
Mica Washer
Product Type
Thermopile
Compatible Manufacturer Part Number
CP-2
Market
Industrial
Process Connection Type
Two Lead
Housing Material
Stainless Steel
Output
500 to 750mV

Description

Thermopile, Product Type Thermopile, Cable Length 48 in, Output 500 to 750mV, Process Connection Type Two Lead, Housing Material Stainless Steel, Includes Mica Washer, Threaded Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.