Thermostat
Mfr # 5210-363
Zoro # G8239673
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Includes
Dial
Application
Dishwashers, Incubators, Laboratory Ovens, Scalding Tanks, Steam Tables, Sterilizers, Water Baths
Standards
CSA File No. LR36461, ISO 9001-2008 Certified, UL File No. E12103, UR
Input Voltage
120V AC, 240V AC
Product Type
Electric Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5210-363
Zoro #
G8239673
UPC #
662013231934
Country of Origin
Mexico
Dimensions
Sensing Bulb Diameter
1/4 in
Sensing Bulb Length
10 7/8 in
Capillary Tube Length
72 in
Details
Item
Electric Thermostat
Includes
Dial
Application
Dishwashers, Incubators, Laboratory Ovens, Scalding Tanks, Steam Tables, Sterilizers, Water Baths
Standards
CSA File No. LR36461, ISO 9001-2008 Certified, UL File No. E12103, UR
Input Voltage
120V AC, 240V AC
Product Type
Electric Thermostat
Minimum Control Temperature
150 Degrees F
Maximum Control Temperature
550 Degrees F
OEM Replacement Part Number
23193, 375448, 5210-032, 5210-364, 9991-062, 9991-080, 9991-388, Z69551-36, Z727190042, Z727190048, Z82847-72, Z828470072, Z83468-60, Z83695-60, Z84697-96, Z86677-30, Z899420036, Z8994236, Z902040036, Z90342
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 72 in, Sensing Bulb Diameter 1/4 in, Sensing Bulb Length 10 7/8 in, OEM Replacement Part Number 23193, 375448, 5210-032, 5210-364, 9991-062, 9991-080, 9991-388, Z69551-36, Z727190042, Z727190048, Z82847-72, Z828470072, Z83468-60, Z83695-60, Z84697-96, Z86677-30, Z899420036, Z8994236, Z902040036, Z90342, Input Voltage 120V AC, 240V AC, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.