Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat

  • Mfr # 5300-623

  • Zoro # G8398731


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Bezel, Mounting Hardware, 4-Way Dial
Fits Brand
Bendix, Cornelius, Delfield, Fawn, G.E. Hill, Patterson
Standards
AGA, CE, CSA, UL Listed
Application
Cooking
Input Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-623
Zoro #
G8398731
UPC #
662013240554
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
5 5/8 in
Sensing Bulb Diameter
3/8 in
Capillary Tube Length
60 in
Stem Length
2 in

Details

Item
Electric Thermostat
Includes
Bezel, Mounting Hardware, 4-Way Dial
Fits Brand
Bendix, Cornelius, Delfield, Fawn, G.E. Hill, Patterson
Standards
AGA, CE, CSA, UL Listed
Application
Cooking
Input Voltage
120/277V AC
Product Type
Electric Thermostat
Minimum Control Temperature
100 Degrees F
Maximum Control Temperature
200 Degrees F
Compatible with Brand
Bendix, Cornelius, Delfield, Fawn, G.E. Hill, Patterson

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 3/8 in, Stem Length 2 in, Sensing Bulb Length 5 5/8 in, Compatible with Brand Bendix, Cornelius, Delfield, Fawn, G.E. Hill, Patterson

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.