
Thermostat
Mfr # 5300-671
Zoro # G8424832
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Includes
4-Way Dial, Bezel
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-671
Zoro #
G8424832
UPC #
662013241148
Country of Origin
Mexico
Dimensions
Stem Length
2 in
Capillary Tube Length
60 in
Sensing Bulb Diameter
1/4 in
Sensing Bulb Length
12 1/4 in
Details
Item
Electric Thermostat
Includes
4-Way Dial, Bezel
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
Maximum Control Temperature
700 Degrees F
Compatible with Series
SP
Minimum Control Temperature
300 Degrees F
OEM Replacement Part Number
008-5189,24114,25123-23,31103-17,38458,4118B8705,5300-161,5300-166,5300-C114,9990-228,9990-265,9991-525,9991-689,EA3-113-60,EA3-241-18,EA3-244-18,EA3-258-24,EA3-306-36,EA3-306-48,EA3-335-48,EA3-361-48,EA3-373-24,EA3-48-42,EA5-117-48,EA7-12-24,EA7-15-24,F16-615,K-1145-48,K-1145-60,K-144-84,K-17-24,K-27-24,K-27-36,K-27-42,K-27-48,K-312-48,K-322-18,K-322-24,K-43-48,K-480-48,K-495-36,K-614-60,K-65-48,K-756-144,K-776-48,N15-3005-3,P13848-48,P13913-60,P14741-18,P14744-18,P14758-24,S-17-24,S-204-12,S-28-36,S-28-42,S-28-48,S-303-36,S-39-60,SP-200-60,Z35129,Z35129-24,Z43129-24,Z43529,Z43529-24,Z43656,Z43656-42,Z48529,Z48529-24,Z48656,Z48656-42
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.