Zoro Homepage

Thermostat Dial

  • Mfr # 4590-093

  • Zoro # G1977626


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Includes
Includes Blank Dial And Slip Fit Temperature Scale
Overall Diameter
2 in
Stem Type
Flat Down
Compatible Product Type
Thermostats
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4590-093
Zoro #
G1977626
UPC #
662013288006
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in

Details

Includes
Includes Blank Dial And Slip Fit Temperature Scale
Item
Dial
Stem Type
Flat Down
Compatible Product Type
Thermostats
Shape
Round
Product Type
Dial

Description

Dial, Compatible Product Type Thermostats, 2 in Overall Diameter, Round, Stem Type Flat Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.