Thermostat with Dial
Mfr # 5000-814
Zoro # G7860632
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 in dia x 9-1/2 in L Bulb, 60 in Capilary
Fits Brand
Consolidated, Robertshaw, Uniline
Voltage
120/277V AC
Standards
CSA Class 4823 02, CSA File No. E12103, UL Guide No. XAPX2, UL Listed
Control Type
Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000-814
Zoro #
G7860632
UPC #
662013231729
Country of Origin
Mexico
Dimensions
Overall Width
3 in
Overall Depth
1 15/16 in
Overall Height
5 3/4 in
Capillary Length
60 in
Details
Item
Thermostat with Dial
Includes
1/4 in dia x 9-1/2 in L Bulb, 60 in Capilary
Fits Brand
Consolidated, Robertshaw, Uniline
Voltage
120/277V AC
Standards
CSA Class 4823 02, CSA File No. E12103, UL Guide No. XAPX2, UL Listed
Control Type
Switch
Sensor Type
Copper Bulb
Switch Type
DPST
Number of Poles
2
Operating Temperature Range
0 to +150 Degrees F (-18 to +66 Degrees C)
Temperature Control Range
650 Degrees F
Maximum Control Temperature
650 Degrees F
Temperature Scale
Fahrenheit
Minimum Operating Temperature
60 Degrees F
Temperature Differential
6 Degrees F
Maximum Operating Temperature
250 Degrees F
Contact Type
Snap Action
Includes Positive Off
Yes
Product Type
Thermostat with Dial
Description
Thermostat with Dial, Sensor Type Copper Bulb, Capillary Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.