Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Gas Vdr 7611

  • Mfr # 720-055

  • Zoro # G8331495


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Application
Boilers, Central Heating Units, RVs and Mobile Homes, Space Heaters, Wall Heaters
Valve Design
Dual
Manufacturer Series
710
Heating Capacity - Maximum
125,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-055
Zoro #
G8331495
UPC #
662013642372
Country of Origin
Mexico

Dimensions

Pilot Port Connection Size
1/4 in
Port Connection Size
3/8 in, 1/2 in

Details

Item
Gas Valve
Voltage
24V AC
Application
Boilers, Central Heating Units, RVs and Mobile Homes, Space Heaters, Wall Heaters
Valve Design
Dual
Manufacturer Series
710
Heating Capacity - Maximum
125,000 BtuH
Operating Temperature - Maximum
175 Degrees F
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Current
0.5 A
Pilot Type
Intermittent Pilot
Operating Temperature - Minimum
-40 Degrees F
Opening Characteristic
Step Opening
Includes Pressure Regulator
Pressure Regulator Included

Description

Gas Valve, Application Boilers, Central Heating Units, RVs and Mobile Homes, Space Heaters, Wall Heaters, Current 0.5 A, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 125,000 BtuH, Includes Pressure Regulator Pressure Regulator Included, Manufacturer Series 710, Opening Characteristic Step Opening, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -40 Degrees F, Pilot Port Connection Size 1/4 in, Pilot Type Intermittent Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.