Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Nonreg, Nomagnet 3/4"24Vgas, 24VAC, 12V DC, 3/4" Inlet Size

  • Mfr # 700-417

  • Zoro # G7518843


product price: $220.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
300,000
Coil Volts
24VAC, 12V DC
Inlet Size
3/4"
Outlet Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-417
Zoro #
G7518843
UPC #
00013263601822
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

BtuH Capacity
300,000
Coil Volts
24VAC, 12V DC
Item
Valve,Nonreg,Nomagnet 3/4"24Vgas

Description

Valve,Nonreg,Nomagnet 3/4 In.24Vgas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.