Zoro Homepage

Water Heater Thermostat

  • Mfr # 5600-310

  • Zoro # G8287282


product price: $52.39
/ea

Key Features

For Use With
Commercial Water Heaters, Domestic Water Heaters
Standards
CSA LR57161, UL E47244
Switch Action
Snap
Controller Type
Limit Control/Thermostat
Wattage @ Voltage
3,600 W @ 120V AC, 7,200 W @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600-310
Zoro #
G8287282
UPC #
662013661816
Country of Origin
Mexico

Details

Item
Water Heater Thermostat
For Use With
Commercial Water Heaters, Domestic Water Heaters
Standards
CSA LR57161, UL E47244
Switch Action
Snap
Controller Type
Limit Control/Thermostat
Wattage @ Voltage
3,600 W @ 120V AC, 7,200 W @ 240V AC
Maximum Temperature Control
160 Degrees F
Minimum Temperature Control
120 Degrees F
Contact Rating Current @ Voltage
12.5 A @ 480V AC, 22 A @ 277V AC, 30 A @ 120/250V AC
Pole
Double Pole
Operating Voltage
120 to 480V AC
Throw
Single Throw
For Heater Element
Single Element
Temperature Control Range
120 Degrees to 160 Degrees F
Pilot Duty Power @ Voltage
120 VA @ 120/480V; 125 VA @ 120/480V

Description

Water Heater Thermostat, Controller Type Limit Control/Thermostat, Throw Single Throw, Contact Rating Current @ Voltage 12.5 A @ 480V AC, 22 A @ 277V AC, 30 A @ 120/250V AC, Maximum Temperature Control 160 Degrees F, Minimum Temperature Control 120 Degrees F, Wattage @ Voltage 3,600 W @ 120V AC, 7,200 W @ 240V AC, For Heater Element Single Element, For Use With Commercial Water Heaters, Domestic Water Heaters, Operating Voltage 120 to 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.