Water Heater Valve, 4.0" Thermopile, NG/LP, 4.0" WC, 1/2" Inlet Size

  • Mfr # 700-887

  • Zoro # G7518870


original price:  $238.99 , new price: $214.99 , 10 percent off
new price:  $214.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
240,000
Gas Type
NG/LP
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
4.0" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-887
Zoro #
G7518870
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

BtuH Capacity
240,000
Gas Type
NG/LP
Item
Water Heater Valve,4.0" Thermopile
Pressure Setting Range
4.0" WC
Standards
RoHS compliant, NEMA, CSA, CE

Description

Waterhtrvalve,4.0 In.Thermopile 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.