Ice Machine Water Valve, Blue, 3 7/8" H
Mfr # IMV-322
Zoro # G5891588
product price: $31.69
/eaKey Features
Includes
Solenoid
For Use With Mfr. Model Number
12956102, 67006322
Fits Brand
Whirlpool
Material
Polypro
Product Type
Ice Machine Water Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMV-322
Zoro #
G5891588
UPC #
-
Country of Origin
Mexico
Details
Includes
Solenoid
For Use With Mfr. Model Number
12956102, 67006322
Item
Ice Machine Water Valve
Fits Brand
Whirlpool
Material
Polypro
Product Type
Ice Machine Water Valve
Features
Direct Acting Armature Provides High Flow Capacity with Minimum Power Requirements, Encapsulated Coil Provides High Mechanical and Dielectric Strength and is Moisture Resistant
For Use With
Ice Machine
Compatible with Manufacturer Model Number
12956102, 67006322
For Use with Mfr Model Number
12956102, 67006322
Compatible Manufacturer Part Number
12956102, 67006322
Compatible with Mfr. Model No.
12956102, 67006322
Compatible Manufacturer Model Number
12956102, 67006322
Compatible with Manufacturer Model No.
12956102, 67006322
Compatible Pump Manufacturer Part Number
12956102, 67006322
Compatible Mfr. Model Number
12956102, 67006322
Description
Ice Machine Water Valve, Product Type Ice Machine Water Valve, Material Polypro, Color Blue, Compatible with Manufacturer Model Number 12956102, 67006322, Overall Height 3 7/8 in, Overall Width 1 1/4 in, Overall Depth 5 in, Compatible with Grainger Part Number 42FF38, Features High Flow Capacity, Moisture-Resistant, Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area, For Use With Ice Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.