Shop ROBERTSHAW
See all product information
Create Account
Ice Machine Water Valve, Blue, 4 in H
- Mfr # IMV-124
- Zoro # G5891621
product price:Â
$
38.39
/ea
Key Features
Includes
Solenoid
For Use With Mfr. Model Number
12544124
Fits Brand
Whirlpool
Material
Polypro
Product Type
Ice Machine Water Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMV-124
- Zoro #
- G5891621
- UPC #
- -
- Country of Origin
- Mexico
- Includes
- Solenoid
- For Use With Mfr. Model Number
- 12544124
- Item
- Ice Machine Water Valve
- Fits Brand
- Whirlpool
- Material
- Polypro
- Product Type
- Ice Machine Water Valve
- For Use With
- Ice Machine
- Compatible with Manufacturer Model Number
- 12544124
- Features
- High Flow Capacity, Moisture-Resistant, Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area
- For Use with Mfr Model Number
- 12544124
- Compatible Manufacturer Part Number
- 12544124
- Compatible with Mfr. Model No.
- 12544124
- Compatible Manufacturer Model Number
- 12544124
- Compatible with Manufacturer Model No.
- 12544124
- Compatible Pump Manufacturer Part Number
- 12544124
- Compatible Mfr. Model Number
- 12544124
- Compatible Product Type
- Ice Machine
- Function
- Controls Flow of Water
- Color
- Blue
- Shell Material
- Polypro
- Wire Color
- Blue
- Traction Material
- Polypro
Dimensions
- Overall Width
- 2 1/2 in
- Overall Depth
- 4 3/8 in
- Overall Height
- 4 in
- Fits Chest Size
- High Flow Capacity, Moisture-Resistant, Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area
Description
Ice Machine Water Valve, Product Type Ice Machine Water Valve, Material Polypro, Color Blue, Compatible with Manufacturer Model Number 12544124, Overall Height 4 in, Overall Width 2 1/2 in, Overall Depth 4 3/8 in, Features High Flow Capacity, Moisture-Resistant, Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area, For Use With Ice Machine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.