Shop VEVOR
See all product information
Create Account
12-Cup Electric Percolator Coffee Pot Stainless Steel Body Coffee Maker
- Mfr # SFC18100S
- Zoro # G323372744
product price:Â
$
48.89
/ea
Key Features
Width
6.19 in
Length
9.45 in
Watts
1,000 W
Height
13.39 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC18100S
- Zoro #
- G323372744
- UPC #
- 197988455608
- Country of Origin
- China
Dimensions
- Width
- 6.19 in
- Length
- 9.45 in
- Height
- 13.39 in
Details
- Watts
- 1,000 W
- Item
- Percolator Coffee Pot Electric
- Voltage
- 110 V
- Shell Material
- PCTG/PP
- Liner Material
- Stainless Steel 304
- Capacity
- 1.8 L (12 CUP)
- Material
- Stainless Steel
Description
VEVOR 12-Cup Electric Percolator Coffee Pot, 304 Stainless Steel Coffee Percolator with Keep Warm Function & Heat-Resistant Handle, Classic Coffee Maker, Quick Brew & Easy-Pour Spout, Silver High Efficiency Constant Temperature Setting Easy to Clean Simple Operation The classic coffee maker is compact and exquisitely designed, making it convenient to use in various places, such as dining rooms, living rooms, kitchens, tea rooms, bedrooms, offices, etc. Convenient to Use Outer Shell Material: PCTG/PP,Inner Liner Material: Stainless Steel 304,Capacity: 1.8L / 12CUP,Item Size: 240x157x340 mm / 9.45x6.2x13.4 inches,Total Power: 1000W,Item Model Number: SFC18100S,Keep-warm Power: 50W,Net Weight: 1.2 kg / 2.6 lbs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.