Zoro Homepage

Ice Maker Water Valve, Yellow, 4 in H

  • Mfr # IMV-373

  • Zoro # G5891560


product price: $34.49
/ea

Key Features

Includes
Solenoid
Fits Brand
Manitowoc
For Use With Mfr. Model Number
373
Material
Polypro
Product Type
Ice Maker Water Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV-373
Zoro #
G5891560
UPC #
-
Country of Origin
Mexico

Details

Includes
Solenoid
Fits Brand
Manitowoc
For Use With Mfr. Model Number
373
Item
Ice Maker Water Valve
Material
Polypro
Product Type
Ice Maker Water Valve
For Use With
Icemakers
Features
Pilot-Operated Diaphragm Provides High Flow Capacity with Minimum Power Requirements, Unique Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area
Compatible with Manufacturer Model Number
373
For Use with Mfr Model Number
373
Compatible Manufacturer Part Number
373
Compatible with Mfr. Model No.
373
Compatible Manufacturer Model Number
373
Compatible with Manufacturer Model No.
373
Compatible Pump Manufacturer Part Number
373
Compatible Mfr. Model Number
373

Description

Ice Maker Water Valve, Product Type Ice Maker Water Valve, Material Polypro, Compatible with Manufacturer Model Number 373, Features Pilot-Operated Diaphragm Provides High Flow Capacity with Minimum Power Requirements, Unique Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area, For Use With Icemakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.