Zoro Homepage

Ice Machine Water Valve, Blue, 3 in H

  • Mfr # IMV-201

  • Zoro # G5891615


product price: $31.99
/ea

Key Features

Includes
Solenoid
For Use With Mfr. Model Number
40493201
Fits Brand
Electrolux
Material
Polypro
Product Type
Ice Machine Water Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV-201
Zoro #
G5891615
UPC #
-
Country of Origin
Mexico

Details

Includes
Solenoid
For Use With Mfr. Model Number
40493201
Item
Ice Machine Water Valve
Fits Brand
Electrolux
Material
Polypro
Product Type
Ice Machine Water Valve
Compatible with Manufacturer Model Number
40493201
For Use With
Ice Machine
Features
Direct Acting Armature Provides High Flow Capacity with Minimum Power Requirements, Encapsulated Coil Provides High Mechanical and Dielectric Strength and is Moisture Resistant
For Use with Mfr Model Number
40493201
Compatible Manufacturer Part Number
40493201
Compatible with Mfr. Model No.
40493201
Compatible Manufacturer Model Number
40493201
Compatible with Manufacturer Model No.
40493201
Compatible Pump Manufacturer Part Number
40493201
Compatible Mfr. Model Number
40493201

Description

Ice Machine Water Valve, Product Type Ice Machine Water Valve, Material Polypro, Color Blue, Compatible with Manufacturer Model Number 40493201, Overall Height 3 in, Overall Width 2 in, Overall Depth 3 1/4 in, Features High Flow Capacity, Moisture-Resistant, Diaphragm Design Reduces Unwanted Particles from Entering the Armature Area, For Use With Ice Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.