Zoro Homepage

A/C Oil Injector, For PAG Oil Service

  • Mfr # 18465

  • Zoro # G0358108


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Application
Automotive
Type
A/C
Size (In.)
12 in
For Use With
R-1234yf PAG Oil Labeled A/C System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18465
Zoro #
G0358108
UPC #
637335044661
Country of Origin
United States

Dimensions

Size (In.)
12 in
Outside Dia.
45/64 in
Outside Diameter
45/64 in
Size
1 1/4 in × 2 in × 12 in

Details

Material
Plastic
Application
Automotive
Type
A/C
For Use With
R-1234yf PAG Oil Labeled A/C System
Number of Pieces
1
Item
A/C Oil Injector
Tool Type
A/C Oil Injector

Description

A/C Oil Injector, Tool Type A/C Oil Injector, Application Automotive, Material Plastic, For Use With R-1234yf PAG Oil Labeled A/C System, Outside Diameter 45/64 in, Number of Pieces 1, Size 1 1/4 in � 2 in � 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.