Zoro Homepage

A/C Oil Injector, For POE Oil Only

  • Mfr # 18470

  • Zoro # G2121651


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
45/64 in
Application
Automotive
For Use With
R-1234yf POE Oil Only A/C System
Material
Plastic
Size (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18470
Zoro #
G2121651
UPC #
637335042292
Country of Origin
United States

Dimensions

Outside Dia.
45/64 in
Size (In.)
12 in
Size
9 in × 12 in × 1 in
Outside Diameter
45/64 in

Details

Application
Automotive
For Use With
R-1234yf POE Oil Only A/C System
Material
Plastic
Type
A/C
Number of Pieces
1
Item
A/C Oil Injector
Tool Type
A/C Oil Injector

Description

A/C Oil Injector, Tool Type A/C Oil Injector, Application Automotive, Material Plastic, For Use With R-1234yf POE Oil Only A/C System, Outside Diameter 45/64 in, Number of Pieces 1, Size 9 in � 12 in � 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.