Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Robinair A/C Refrigerant Recovery Machine, 49In 34988

A/C Refrigerant Recovery Machine, 49In (Discontinued)

  • Mfr # 34988
  • Zoro # G9941547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34988
Zoro #
G9941547
UPC #
637335039568
Country of Origin
United States

Dimensions

Size (In.)
49

Details

Item
Refrigerant Recovery Machine
Type
A/C
For Use With
A/C Systems In Vehicles
Number of Pieces
1
Application
Recovers, Recycles, Evacuates, Leak Tests, Recharges R-134A
Material
Steel

Description

Premium Air Recycle Ing Air Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.