Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Refrigerant RRR Machine, 31-1/2" L

  • Mfr # AC1234-4

  • Zoro # G3771122


product price: $6,924.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
Machine Screw
Type
A/C
Color
Gray
For Use With
Automotive Refrigerant Recovery, R-1234YF Refrigerant
Standards
SAE J2927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1234-4
Zoro #
G3771122
UPC #
637335045880
Country of Origin
United States

Dimensions

Width (In.)
22 in
Length (In.)
31 1/2 in
Height (In.)
50 in
Depth (In.)
50 in
Overall Height
42 1/8 in
Display Size
4.3 in
Overall Depth
31 1/2 in
Hose Length
9 ft
Overall Width
22 in

Details

Item
Refrigerant RRR Machine
Includes
Machine Screw
Type
A/C
Color
Gray
For Use With
Automotive Refrigerant Recovery, R-1234YF Refrigerant
Standards
SAE J2927
Working Flow Max. (GPM)
11.2 gpm
Material of Construction
Plastic, Steel
Features
Auto Oil Drain, Automatic Internal Tank Refill, Before Service, No Stopping to Fill the Internal Tank During Service
Reservoir Capacity (Gal.)
2.5 gal
Max. Operating Temp. (F)
122 Degrees F
Extract
Refrigerant
Material
Plastic, Steel
Voltage
115 V AC
Product Type
Refrigerant Recover, Recycle, Recharge Machine
Tank Type
External Tank
Connectivity
Bluetooth Capable (Receiver Not Included), Wi-Fi Capable (Receiver Not Included)
Refrigerant Type
R-1234yf
Power Source
Electric
Functions
Service Record Storage, Vacuum Leak Test
Display Type
QVGA Color LCD
Filter-Drier Capacity
150 lb
Compatible Vehicle Type
Gas Vehicles
Maximum Operating Temperature
122 Degrees F
Reservoir Capacity
2.5 gal
Operation
Automatic
Tank Capacity
30 lb
Maximum Flow Rate
11.2 gpm

Description

Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-1234yf, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 150 lb, Tank Type External Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 4.3 in, Display Type QVGA Color LCD, Functions Service Record Storage, Vacuum Leak Test, Connectivity Bluetooth Capable (Receiver Not Included), Wi-Fi Capable (Receiver Not Included), Standards SAE J2927, Hose Length 9 ft, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.