Acme Service Coupler
Mfr # 16301
Zoro # G3176017
product price: $16.15
/eaKey Features
Outside Dia.
4.6"
Inside Dia.
3.1"
Length
6.2"
Product Type
Tank Adapter
Tool Type
Tank Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16301
Zoro #
G3176017
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4.6"
Inside Dia.
3.1"
Length
6.2"
Details
Item
Tank Adapter
Product Type
Tank Adapter
Tool Type
Tank Adapter
Description
Tank Adapter, Tool Type Tank Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.