Brass Caps, 1/4" O.D., 3-39/64" L, PK6
Mfr # 40572
Zoro # G7467111
product price: $15.49
/pk 6, $2.58/eaKey Features
Connection Size
1/4 in
For Use With
HVAC Fittings
Outside Dia.
1/4 in
Inside Dia.
1/4 in
Includes
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40572
Zoro #
G7467111
UPC #
637335005136
Country of Origin
United States
Dimensions
Connection Size
1/4 in
Outside Dia.
1/4 in
Inside Dia.
1/4 in
Length
3 39/64 in
Overall Width
1/4 in
Access Connection Size
1/4 in
Overall Length
3 5/8 in
Details
Item
Access Valve Cap
For Use With
HVAC Fittings
Includes
O-Ring
Material
Brass
Features
Knurled Ridges for Easy Gripping
Product Type
Access Valve Cap
Tool Type
Access Valve Cap
Description
Access Valve Cap, Tool Type Access Valve Cap, For Use With HVAC Fittings, Material Brass, Includes O-Ring, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.