Zoro Homepage

Brass Manifold Hose Kit

  • Mfr # 45111

  • Zoro # G4477392


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive
For Use With
R-134A A/C System
Material
Brass
Includes
72 in R-134A Hose Set, 90 Degrees Manual Couplers, ACME Bottom Ports, Brass Manifold with Easy-To-Grip Handles, R12/R134A Gauges, Rear R134A and Acme Fittings for Holding Hoses
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45111
Zoro #
G4477392
UPC #
637335038547
Country of Origin
United States

Details

Application
Automotive
For Use With
R-134A A/C System
Material
Brass
Includes
72 in R-134A Hose Set, 90 Degrees Manual Couplers, ACME Bottom Ports, Brass Manifold with Easy-To-Grip Handles, R12/R134A Gauges, Rear R134A and Acme Fittings for Holding Hoses
Number of Pieces
6
Item
Manifold Hose Kit
Tool Type
Manifold Hose Kit

Description

Manifold Hose Kit, Tool Type Manifold Hose Kit, Application Automotive, Material Brass, For Use With R-134A A/C System, Number of Pieces 6, Includes 72 in R-134A Hose Set, 90 Degrees Manual Couplers, ACME Bottom Ports, Brass Manifold with Easy-To-Grip Handles, R12/R134A Gauges, Rear R134A and Acme Fittings for Holding Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.