Compressor Tester
- Mfr # EVDC100
- Zoro # G423389543
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Electronic Variable Compressor Tester
Includes
A/C Compressor Valve Connection Harness, Battery Cable Harness, EVDC Tester, Valve Connector Adapter, Valve Harness Module
Overall Length
14 1/2 in
Outside Diameter
4 in
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVDC100
- Zoro #
- G423389543
- UPC #
- 637335040045
- Country of Origin
- United States
- Item
- Compressor Tester
- Tool Type
- Electronic Variable Compressor Tester
- Includes
- A/C Compressor Valve Connection Harness, Battery Cable Harness, EVDC Tester, Valve Connector Adapter, Valve Harness Module
- Number of Pieces
- 4
- Material
- Plastic
- Vehicle Model Year
- Universal
- For Use With
- A/C
- Vehicle Model
- Universal
- Application
- Automotive A/C
- Vehicle Make
- Universal
- Shell Material
- Plastic
- Compatible Product Type
- A/C
- Traction Material
- Plastic
Dimensions
- Overall Length
- 14 1/2 in
- Outside Diameter
- 4 in
- Length
- 14 1/2 in
Description
Compressor Tester, Tool Type Electronic Variable Compressor Tester, Application Automotive A/C, Material Plastic, For Use With A/C, Outside Diameter 4 in, Overall Length 14 1/2 in, Number of Pieces 4, Includes A/C Compressor Valve Connection Harness, Battery Cable Harness, EVDC Tester, Valve Connector Adapter, Valve Harness Module, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.