Shop ROBINAIR
See all product information
Create Account
Coolant Refiller
- Mfr # 75260
- Zoro # G423387648
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Application
Coolant
Tool Type
Coolant Refiller
Outside Diameter
5 in
Overall Length
11 in
Vehicle Model Year
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75260
- Zoro #
- G423387648
- UPC #
- 637335015685
- Country of Origin
- Canada
- Item
- Coolant Refiller
- Application
- Coolant
- Tool Type
- Coolant Refiller
- Vehicle Model Year
- Universal
- For Use With
- A/C
- Vehicle Make
- Universal
- Number of Pieces
- 1
- Vehicle Model
- Universal
- Includes
- Coolant Refiller
- Material
- Plastic
- Shell Material
- Plastic
- Compatible Product Type
- A/C
- Traction Material
- Plastic
Dimensions
- Outside Diameter
- 5 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Coolant Refiller, Tool Type Coolant Refiller, Application Coolant, Material Plastic, For Use With A/C, Outside Diameter 5 in, Overall Length 11 in, Number of Pieces 1, Includes Coolant Refiller, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.