Zoro Homepage

Coolant Test Strips, 3 Way

  • Mfr # 75234

  • Zoro # G5107374


product price: $68.89
/ea

Key Features

Testing Parameter
pH
Range
7.5 to 11 pH
Range Two
0 to 4,000 ppm
Range Three
0 to 60%
Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75234
Zoro #
G5107374
UPC #
637335017238
Country of Origin
United States

Dimensions

Width
1 11/16 in
Length
1 1/2 in
Overall Length
1 1/2 in
Overall Width
1 3/4 in

Details

Testing Parameter
pH
Range
7.5 to 11 pH
Range Two
0 to 4,000 ppm
Range Three
0 to 60%
Type
3 Way
Detects For
Coolant
Item
Coolant Test Strips
Number of Tests
3
pH Resolution
7.5 to 11.0
Maximum Measurement One
4,000 ppm
Parameter Two Measurements Included
7.5 to 11 pH
Parameter Measurements Included
0 to 4,000 ppm Nitrite, 0 to 60% Glycol, 32 Degrees F to -60 Degrees F Freeze Point, 7.5 to 11 pH
Testing Parameter One
Freeze Point, Glycol, Nitrite, pH
Parameter Four Measurements Included
0 to 60% Glycol
Minimum Percentage Measurement
0 %
Minimum Measurement One
0 ppm
Minimum Alkalinity Measurement
7.5 pH
Maximum Percentage Measurement
60 %
Test Type
Coolant Test
Maximum Alkalinity Measurement
11 pH
Test Form
Strip
Test Detects For
Coolant
Parameter Three Measurements Included
32 Degrees F to -60 Degrees F Freeze Point

Description

Coolant Test Strips, Test Form Strip, Overall Length 1 1/2 in, Test Type Coolant Test, Testing Parameter One Freeze Point, Glycol, Nitrite, pH, Overall Width 1 3/4 in, Parameter Measurements Included 0 to 4,000 ppm Nitrite, 0 to 60 Percent Glycol, 32 Degrees F to -60 Degrees F Freeze Point, 7.5 to 11 pH, Number of Tests 3, pH Resolution 7.5 to 11.0, Test Detects For Coolant, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included 0 to 60 Percent Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.