
Hose Set R134 20Ft Xxx
Mfr # 64240
Zoro # G1073823
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Yellow
Overall Length
20 ft
Line Connection Size
1/2 in
Burst Pressure
2,500 psi
Manifold Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64240
Zoro #
G1073823
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 ft
Line Connection Size
1/2 in
Manifold Connection Size
1/2 in
Details
Item
Hose Set
Hose Color
Yellow
Burst Pressure
2,500 psi
Manifold Connection Type
SAE
For Refrigerant Type
R-134A
Product Type
Hose
Line Connection Type
SAE
Tool Type
Hose
Description
Hose Set, Tool Type Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.