Zoro Homepage

Leak Detector Kit, AA, LCD, Leak Test

  • Mfr # LD9-TGKIT

  • Zoro # G014741705


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Includes
18 in Carrying Case, 8 ft Service Hose (Red), LD9-TG Tracer Gas Leak Detector, R1234yf Manual Service Coupler (Red), R134a Manual Service Coupler (Red), Tracer Gas 100 psi Regulator
Standards
SAE J2970
Tool Type
Leak Tester
Display Size
1.5 in
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD9-TGKIT
Zoro #
G014741705
UPC #
637335047532
Country of Origin
United States

Dimensions

Display Size
1.5 in
Overall Height
10 3/4 in

Details

Includes
18 in Carrying Case, 8 ft Service Hose (Red), LD9-TG Tracer Gas Leak Detector, R1234yf Manual Service Coupler (Red), R134a Manual Service Coupler (Red), Tracer Gas 100 psi Regulator
Item
Leak Detector Kit
Standards
SAE J2970
Tool Type
Leak Tester
Display Type
LCD
Testing Functions
Leak Test
Series
LD9
Includes Software
Software Not Included
Manufacturer Warranty
2 yr
Display Resolution
128 x 160
Connectivity
No Connectivity
Battery Type
AA

Description

Leak Detector Kit, Tool Type Leak Tester, Display Type LCD, Connectivity No Connectivity, Battery Type AA, Overall Height 10 3/4 in, Ports Not Applicable, Display Size 1.5 in, Includes 18 in Carrying Case, 8 ft Service Hose (Red), LD9-TG Tracer Gas Leak Detector, R1234yf Manual Service Coupler (Red), R134a Manual Service Coupler (Red), Tracer Gas 100 psi Regulator, Testing Functions Leak Test, Standards SAE J2970, Series LD9, Display Resolution 128 x 160, Includes Software Software Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.