Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 2 Valves, 3 Hoses

  • Mfr # 41234

  • Zoro # G0358053


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-1234yf
Number of Hoses
3
Vacuum Port Size
1/4 in
Hose Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41234
Zoro #
G0358053
UPC #
637335044142
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
6 ft
Gauge Diameter
3 1/8 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
3/8 in
Outside Diameter
3 1/8 in

Details

Item
Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
R-1234yf
Number of Hoses
3
Features
Convenient to Diagnose A Vehicle's A/C System When A RRR machine is Not Available
Gauges Low Side Blue
120 to 350 psi
Standards
SAE J2888
Gauges High Side Red
0 to 500 psi
Material
Aluminum
Includes
Hose Holders, Vehicle Couplers
Gauge Accuracy
+/-3-2-3%
Product Type
Manifold Gauge Set
A2L Compatibility
A2L Compatible
Body Material
Aluminum
For Refrigerant Type
R-1234YF
Includes Vacuum Port
Vacuum Port Included
Gauge Type
High Side/Low Side
High Side Display Pressure - Maximum
500 psi
Accuracy
+/- 3-2-3%
High Side Display Pressure - Minimum
0 psi
Low Side Display Pressure - Minimum
120 psi
Low Side Display Pressure - Maximum
350 psi
Tool Type
Manifold Gauge Set

Description

Manifold Gauge Set, Tool Type Manifold Gauge Set, Material Aluminum, Outside Diameter 3 1/8 in, Includes Hose Holders, Vehicle Couplers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.