Mobile AC Recharge Machine, Automatic

  • Mfr # AC1234-4SL
  • Zoro # G216567196
product price: 
$
10,165.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115 V
Operation
Automatic
Power Source
Electric
Functions
Refrigerant Recovery
Tank Capacity
30 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC1234-4SL
Zoro #
G216567196
UPC #
637335048256
Country of Origin
Mexico

Dimensions

Display Size
4.3 in
Hose Length
12 ft
Overall Depth
56 cm
Overall Width
80 cm
Overall Height
107 cm
Fits Chest Size
98.5% Recovery Efficiency, Fully Automatic Operation - Program for Service, Walk Away and Return when Complete

Details

Voltage
115 V
Item
Mobile AC Recharge Machine
Operation
Automatic
Power Source
Electric
Functions
Refrigerant Recovery
Tank Capacity
30 lb
Vehicle Database Compatibility
Compatible (Not Included)
Tank Type
Internal Tank
Refrigerant Type
R-1234yf
Reservoir Capacity
12 fl oz
Includes
AC1234-4SL R-1234yf ACS Machine, Calibration Check Weight, Extended Service Flyer, MACS 609 Certification Flyer, MVAC Equipment Certification Form, SDS - POE Compressor Oil, SDS - Vacuum Pump Oil, Service Center Listing Sheet, Tank Fill Hose Adapter, Tie Down Straps
Features
98.5% Recovery Efficiency, Fully Automatic Operation - Program for Service, Walk Away and Return when Complete
Printer Compatibility
Compatible (Not Included)
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Electric Vehicles, Hybrid Vehicles
Filter-Drier Capacity
330 lb
Connectivity
Wi-Fi Capable (Receiver Not Included)
Display Type
LCD
Maximum Flow Rate
1.5 cfm
Standards
SAE J2843, SAE J2927
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Mobile AC Recharge Machine, Refrigerant Type R-1234yf, Compatible Vehicle Type Electric Vehicles, Hybrid Vehicles, Filter-Drier Capacity 330 lb, Tank Type Internal Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 4.3 in, Display Type LCD, Functions Refrigerant Recovery, Connectivity Wi-Fi Capable (Receiver Not Included), Standards SAE J2843, SAE J2927, Hose Length 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews