Zoro Homepage

Pump, 1/3 HP, 35 Microns End Vac.

  • Mfr # 15500

  • Zoro # G8095985


product price: $303.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Voltage
115 V AC
Weight
28 lb
Amps AC
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15500
Zoro #
G8095985
UPC #
637335016248
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Overall Length
13 in
Overall Height
10 in
Overall Width
5 in
Inlet 1 Port Connection Size
1/4 in; 3/8 in
Inlet 3 Port Connection Size
1/2 in
Cord Length
6 ft
Inlet 2 Port Connection Size
3/8 in
Overall Depth
13 in

Details

Item
Refrigerant Recovery Machine
HP
1/3 hp
Voltage
115 V AC
Weight
28 lb
Amps AC
20 A
Displacement
5 cfm
End Vacuum
35 micron
Cord
6 ft
Oil Capacity
7.5 oz
Hz
60 Hz
Body Material
Aluminum
Motor Type
Heavy-Duty
Application
Buses, Rooftop, Tractor/Trailers
Material
Aluminum
Number of Stages
Two-Stage
Inlet 1 Port Connection Type
Flare
Inlet 1 Port Connection Gender
Male
Includes Sightglass
Sightglass Included
Standards
CSA Certified
Warranty
1 yr
Number of Inlet Ports
3
Inlet 2 Port Connection Type
ACME
Ultimate Vacuum
35 micron
Inlet 3 Port Connection Type
ACME
Series
VacuMaster
A2L Compatibility
Not A2L Compatible
Mobility
Handle
Product Type
Refrigerant Recovery Machine
Includes Isolation Valve
Isolation Valve Included
Power Source
Electric
Current
20 A
Horsepower
1/2 hp
Inlet 2 Port Connection Gender
Female
Inlet 3 Port Connection Gender
Male
Frequency
60 Hz
Includes Vacuum Gauge
Gauge Included

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Standards CSA Certified, Material Aluminum, Overall Depth 13 in, Overall Height 10 in, Overall Width 5 in, Power Source Electric, Voltage 115 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.