Zoro Homepage

Refrig Evacuation Pump, 8.0 cfm, 37.0 lb.

  • Mfr # 15800

  • Zoro # G2055523


product price: $420.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Voltage
115 V AC
Weight
37 lb
Displacement
8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15800
Zoro #
G2055523
UPC #
637335035287
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Overall Length
10 in
Overall Height
16 in
Overall Width
6 in
Cord Length
6 ft
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in
Overall Depth
10 in

Details

Item
Refrigerant Recovery Machine
HP
1 hp
Voltage
115 V AC
Weight
37 lb
Displacement
8 cfm
End Vacuum
40 micron
Oil Capacity
18.6 oz
Hz
60 Hz
Cord
6 ft
Body Material
Aluminum
Application
For Air Conditioning and Refrigeration System Evacuation
Motor Type
Heavy-Duty
Material
Aluminum
Standards
CSA Certified
Includes Isolation Valve
Isolation Valve Included
Warranty
1 yr
Inlet 1 Port Connection Type
Flare
Power Source
Electric
Product Type
Refrigerant Recovery Machine
Horsepower
1 hp
Number of Stages
Two-Stage
Mobility
Handle
Inlet 2 Port Connection Type
Flare
Frequency
60 Hz
Inlet 1 Port Connection Gender
Male
Ultimate Vacuum
35 micron
Series
VacuMaster
Number of Inlet Ports
2
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Standards CSA Certified, Material Aluminum, Overall Depth 10 in, Overall Height 16 in, Overall Width 6 in, Power Source Electric, Voltage 115 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.