Zoro Homepage

Refrigerant Analyzer, Lithium Ion, LCD

  • Mfr # 16990

  • Zoro # G2143916


product price: $6,026.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
Exceeds SAE J2912
Includes
Battery Charging Adapter, Custom Fit Storage Case
Operating Temp. Range
50 Degrees to 120 Degrees F
Response Time
70 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16990
Zoro #
G2143916
UPC #
637335047372
Country of Origin
United States

Dimensions

Sample Size
2 g
Manufacturers Warranty Length
2 yr
Display Size
5 in

Details

Item
Refrigerant Analyzer
Power Source
Battery
Accuracy
Exceeds SAE J2912
Includes
Battery Charging Adapter, Custom Fit Storage Case
Operating Temp. Range
50 Degrees to 120 Degrees F
Response Time
70 sec
Features
Quickly and Accurately Determines Refrigerant Purity, Advanced Ergonomic Design,Displays Air % Independent of The Refrigerant Sampled, Capable of Analyzing 1/4 in Flare Coupler Sold Separately, Multiple Languages, Improved Oil Resistance with User Replaceable Hose Assembly, Internal Rechargeable Lithium-Ion Battery for Cordless Operation, USB Port for Connection to The A/C Service Machine
Approval
SAE J2843, SAE J2912, SAE J3030
Power Required
12V DC @ 1.6A
Refrigerant Type
R-1234YF, R-134A
Voltage
12 V DC
Battery Type
Lithium Ion
Display
5 in LCD
Working Pressure
500 psig
Contaminants Analyzed
Air, Hydrocarbons, Unknown
Operating Temperature - Minimum
32 Degrees F
Warranty
2 yr
Product Type
Refrigerant Analyzer
Standards
CE Listed, SAE, UL Listed
Operating Temperature - Maximum
120 Degrees F
Includes Batteries
Batteries Included
Refrigerants Analyzed
R-134A, R-22, R-12, R-1234YF
Display Type
LCD
Connectivity
USB 2.0
Operating Pressure - Maximum
500 psi
Tool Type
Refrigerant Analyzer

Description

Refrigerant Analyzer, Tool Type Refrigerant Analyzer, Includes Battery Charging Adapter, Custom Fit Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.