Zoro Homepage

Refrigerant Analyzer, Lithium Ion, LCD

  • Mfr # 16995

  • Zoro # G2144056


product price: $5,697.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
Exceeds SAE J2912
Response Time
70 sec
Operating Temp. Range
50 Degrees to 120 Degrees F
Display
5 in LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16995
Zoro #
G2144056
UPC #
637335047389
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Sample Size
2 g
Display Size
5 in

Details

Item
Refrigerant Analyzer
Power Source
Battery
Accuracy
Exceeds SAE J2912
Response Time
70 sec
Operating Temp. Range
50 Degrees to 120 Degrees F
Display
5 in LCD
Power Required
12V DC @ 1.6A
Voltage
12 V DC
Approval
SAE J2843, SAE J2912, SAE J3030
Refrigerant Type
R-1234YF, R-134A
Battery Type
Lithium Ion
Working Pressure
500 psig
Includes
Battery Charging Adapter, Custom Fit Storage Case
Features
Quickly and Accurately Determines Refrigerant Purity, Ergonomic Design, Displays Air % Independent of The Refrigerant Sampled, Capable of Analyzing R-12 1/4 in Flare Coupler Sold Separately, Multiple Languages, Prints Test Results with Built-In Printer, Bluetooth Compatible, Internal Rechargeable Lithium-Ion Battery for Cordless Operation In Any Location, USB Port for Connection to The A/C Service Machine and Remote Software Updates
Standards
CE Listed, SAE, UL Listed
Display Type
LCD
Refrigerants Analyzed
R-134A, R-22, R-12, R-1234YF
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
500 psi
Contaminants Analyzed
Air, Hydrocarbons, Unknown
Connectivity
Bluetooth 2.0, USB 2.0
Includes Batteries
Batteries Included
Warranty
2 yr
Operating Temperature - Maximum
120 Degrees F
Product Type
Refrigerant Analyzer
Tool Type
Refrigerant Analyzer

Description

Refrigerant Analyzer, Tool Type Refrigerant Analyzer, Includes Battery Charging Adapter, Custom Fit Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.