Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Recovery Machine, 27 lb.

  • Mfr # RG6

  • Zoro # G8041997


product price: $999.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Refrigerants
Motor HP
3/4 hp
Hose Connection
1/4 in Male
Voltage
110 V AC
Type
2-Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG6
Zoro #
G8041997
UPC #
637335043398
Country of Origin
China

Dimensions

Height (In.)
12 in
Depth (In.)
20 in
Width (In.)
9 in
Overall Width
9 in
Overall Height
12 in
Overall Length
17 in
Hose Connection Size
1/4 in
Overall Depth
17 in

Details

For Use With
All Refrigerants
Motor HP
3/4 hp
Hose Connection
1/4 in Male
Voltage
110 V AC
Item
Refrigerant Recovery Machine
Type
2-Port
Operating Temp. Range (F)
32 Degrees to 120 Degrees
Requires
Recovery Tank
Electrical Connections
NEMA 5-15p Male Plug
Compressor
Oilless
Includes
Rugged Case
Weight (Lbs.)
27 lb
Product Type
Refrigerant Recovery Machine
For Refrigerant Type
R-410A
Standards
CE Certified, UL (ARI-740)
Horsepower
3/4 hp
Vapor Recovery Rate - R-410A
0.4 lb/min
Frequency
60 Hz
Warranty
1 yr
Liquid Recovery Rate - General
6.4 lb/min
Operating Temperature - Minimum
32 Degrees F
High Pressure Cut-Off
550 psi
Push/Pull Recovery Rate - R-410A
15.5 lb/min
Number of Cylinders
2
Power Source
Electric
Push/Pull Recovery Rate - General
11.7 lb/min
Compressor Type
Oilless
Liquid Recovery Rate - R-410A
7.5 lb/min
Vapor Recovery Rate - General
0.4 lb/min
Capability
Liquid, Push/Pull, Vapor
Hose Connection Gender
Male
Push/Pull Recovery Rate - R-22
9.4 lb/min
Mobility
Handle
Liquid Recovery Rate - R-22
9.4 lb/min
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
120 Degrees F
Number of Ports
2
Vapor Recovery Rate - R-22
0.6 lb/min
Weight
27 lb
Refrigerant Type
R-410A
Maximum Operating Temperature
120 Degrees F

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Refrigerant Type R-410A, Standards CE Certified, UL (ARI-740), Maximum Operating Temperature 120 Degrees F, Overall Depth 17 in, Overall Height 12 in, Overall Width 9 in, Power Source Electric, Voltage 110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.