Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34988NI
Zoro #
G5046301
UPC #
637335044692
Country of Origin
United States
Dimensions
Size (In.)
50 in H x 24 in W x 36 in D
Overall Width
24 in
Overall Depth
36 in
Display Size
7 in
Overall Height
50 in
Description
Refrigerant Recovery Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 150 lb, Tank Type Internal Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 7 in, Display Type Graphical LCD, Functions A/C Component Flushing, Automatic Oil Injection, Service Record Storage, Vacuum Leak Test, Connectivity Wi-Fi Capable (Receiver Not Included), Standards SAE J2788
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.