Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Probe, 4-21/64" L, 0.7" D

  • Mfr # 80213

  • Zoro # G2478258


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red, White
Depth (In.)
0.7 in
Material of Construction
Plastic
Max. Operating Temp. (F)
Not Specified
Length (In.)
4 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80213
Zoro #
G2478258
UPC #
637335047624
Country of Origin
Germany

Dimensions

Depth (In.)
0.7 in
Length (In.)
4 21/64 in
Height (In.)
4 21/64 in
Overall Height
3/4 in
Width (In.)
2 13/64 in
Overall Length
4 3/8 in
Overall Depth
3/4 in
Overall Width
2 1/4 in

Details

Item
Temperature Probe
Color
Black, Red, White
Material of Construction
Plastic
Max. Operating Temp. (F)
Not Specified
Includes
(2) Temperature Probes
Features
Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine
Type
Temperature Probe
For Use With
Cabin Air Temperature Vents
Product Type
Temperature Probe
Compatible Fluid Evacuator Manufacturer Model Number
80212, ACS-250
Material
Plastic

Description

Temperature Probe, Product Type Temperature Probe, Material Plastic, Overall Depth 3/4 in, Overall Height 3/4 in, Includes (2) Temperature Probes, Color Black, Red, White, Compatible Fluid Evacuator Manufacturer Model Number 80212, ACS-250, Features Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine, Overall Length 4 3/8 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.