Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Probe, 4-21/64" L, 0.7" D, PK2

  • Mfr # 80212

  • Zoro # G2478398


product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns

Key Features

Color
Amber
Type
Temperature Probe
Width (In.)
2 13/64 in
Depth (In.)
0.7 in
Features
Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80212
Zoro #
G2478398
UPC #
637335047617
Country of Origin
Mexico

Dimensions

Width (In.)
2 13/64 in
Depth (In.)
0.7 in
Height (In.)
4 21/64 in
Overall Height
3/4 in
Length (In.)
4 21/64 in
Overall Length
4 3/8 in
Overall Depth
3/4 in
Overall Width
2 1/4 in

Details

Item
Temperature Probe
Color
Amber
Type
Temperature Probe
Features
Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine
Includes
(2) Robinair Temperature Probes
Material of Construction
Plastic
For Use With
Cabin Air Temperature Vents
Max. Operating Temp. (F)
Not Specified
Product Type
Temperature Probe
Material
Plastic
Compatible Fluid Evacuator Manufacturer Model Number
80213, ACS-250

Description

Temperature Probe, Product Type Temperature Probe, Material Plastic, Overall Depth 3/4 in, Overall Height 3/4 in, Includes (2) Robinair Temperature Probes, Color Amber, Compatible Fluid Evacuator Manufacturer Model Number 80213, ACS-250, Features Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine, Overall Length 4 3/8 in, Overall Width 2 1/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.