Vaccuum Pump Oil, PK12
- Mfr # 13119
- Zoro # G323390335
product price:Â
$
82.89
/pk of 12, $6.91/ea
Key Features
Tool Type
Premium High Vacuum Pump Oil/Pint Bottle
Number of Pieces
12
For Use With
High Vacuum Pumps
Application
Evacuation Applications
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13119
- Zoro #
- G323390335
- UPC #
- 637335000582
- Country of Origin
- United States
- Tool Type
- Premium High Vacuum Pump Oil/Pint Bottle
- Number of Pieces
- 12
- For Use With
- High Vacuum Pumps
- Application
- Evacuation Applications
- Item
- Vaccuum Pump Oil
- Vehicle Make
- Universal
- Material
- Plastic
- Includes
- High Vacuum Pump Oil
- Vehicle Model
- Universal
- Vehicle Model Year
- Universal
- Shell Material
- Plastic
- Compatible Product Type
- High Vacuum Pumps
Dimensions
- Overall Length
- 10 in
- Outside Diameter
- 8 1/2 in
- Length
- 10 in
Description
Vaccuum Pump Oil, Tool Type Premium High Vacuum Pump Oil/Pint Bottle, Application Evacuation Applications, Material Plastic, Compatible Product Type High Vacuum Pumps, Outside Diameter 8 1/2 in, Overall Length 10 in, Number of Pieces 12, Includes High Vacuum Pump Oil, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.