Zoro Homepage

Valve Core, 1/4" O.D., 3-1/2"L, PK6

  • Mfr # 40352

  • Zoro # G7824376


product price: $18.59
/pk 6, $3.10/ea

Key Features

For Use With
HVAC Fittings
Outside Dia.
1/4 in
Inside Dia.
1/4 in
Includes
(6) Replacement Valve Cores
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40352
Zoro #
G7824376
UPC #
637335004627
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Inside Dia.
1/4 in
Length
3 1/2 in
Outside Diameter
1/4 in
Inside Diameter
1/4 in
Overall Length
3 1/2 in

Details

Item
Valve Core
For Use With
HVAC Fittings
Includes
(6) Replacement Valve Cores
Material
Metal
Product Type
Valve Core
Number of Valve Cores Included
6
Tool Type
Valve Core
Number of Pieces
6

Description

Valve Core, Tool Type Valve Core, For Use With HVAC Fittings, Material Metal, Outside Diameter 1/4 in, Number of Pieces 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.