Zoro Homepage

Valve Core Removal Tool, 2" W x 6" L

  • Mfr # 18561

  • Zoro # G7119091


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Charging, Evacuation
For Use With
Valve Cores
Material
Brass
Length
6 in
Color
Gold, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18561
Zoro #
G7119091
UPC #
637335000711
Country of Origin
United States

Dimensions

Length
6 in
Size
2 in x 6 in
Width
2 in
Overall Width
2 in
Overall Length
6 in

Details

Application
Charging, Evacuation
For Use With
Valve Cores
Material
Brass
Item
Valve Core Remover
Color
Gold, Red
Standards
UL Listed
Body Material
Brass
Product Type
Valve Core Remover
Tool Type
Valve Core Remover

Description

Valve Core Remover, Tool Type Valve Core Remover, Application Charging, Evacuation, For Use With Valve Cores, Material Brass, Size 2 in x 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.