Zoro Homepage

14 - 1.0 Mod Extra Hard Pinion - 5 mm

  • Mfr # RRP1214

  • Zoro # G910834754


product price: $29.39
/ea

Key Features

Number of Teeth
14
Material
Hard Steel
Bore Size
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRP1214
Zoro #
G910834754
UPC #
719696012142
Country of Origin
China

Dimensions

Bore Size
5mm

Details

Number of Teeth
14
Item
Pinion Gear
Material
Hard Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.