Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 - 1.0 Mod Extra Hard Pinion - 5 mm

  • Mfr # RRP1216

  • Zoro # G910834761


product price: $27.89
/ea

Key Features

Bore Size
5mm
Material
Alloy Steel
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRP1216
Zoro #
G910834761
UPC #
719696012166
Country of Origin
China

Dimensions

Bore Size
5mm

Details

Material
Alloy Steel
Number of Teeth
16
Item
Hard Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.