Zoro Homepage

23 Tooth 48 Pitch Absolute Pinion

  • Mfr # RRP1423

  • Zoro # G210834744


product price: $20.69
/ea

Key Features

Bore Size
3.17 mm
Number of Teeth
23T
Includes
One 5-40 set screw included
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRP1423
Zoro #
G210834744
UPC #
719696014238
Country of Origin
China

Dimensions

Bore Size
3.17 mm

Details

Number of Teeth
23T
Item
Pinion Gear
Includes
One 5-40 set screw included
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.