Zoro Homepage

24 Tooth 48 Pitch Absolute Pinion

  • Mfr # RRP1424

  • Zoro # G610834689


product price: $23.89
/ea

Key Features

Frame Finish
Nickel
Number of Teeth
24 T
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRP1424
Zoro #
G610834689
UPC #
719696014245
Country of Origin
China

Details

Frame Finish
Nickel
Item
Absolute Pinion
Number of Teeth
24 T
Material
Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.