27 Tooth 48 Pitch Aluminum Pro Pinion
Mfr # RRP1327
Zoro # G310834736
product price: $22.59
/eaKey Features
Overall Length
2.5 in
Overall Width
1.6 in
Number of Teeth
27 T
Overall Height
0.2 in
Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRP1327
Zoro #
G310834736
UPC #
719696013279
Country of Origin
China
Dimensions
Overall Length
2.5 in
Overall Width
1.6 in
Overall Height
0.2 in
Details
Item
Pro Pinion
Number of Teeth
27 T
Material
Aluminium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.