Zoro Homepage

Waxed Whipping Twine - 0.8mm x 40M - Blue

  • Mfr # TYN-08BLUSP

  • Zoro # G312299229


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYN-08BLUSP
Zoro #
G312299229
UPC #
-
Country of Origin
Unknown

Description

Waxed Whipping Twine - 0.8mm x 40M - Blue Excellent for whipping line ends, this twine is pre-waxed with a round construction and will not open because of the flat, strong seam. The special wax formula makes this whipping twine particularly easy to use with the high quality of the twisted PES polyester twine. Technical Specifications: Color - Blue Material - Polyester PES Thickness - .03in .8mm Length - 131ft 40 M *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.