Zoro Homepage

Feed Escapement

  • Mfr # RFE-11M

  • Zoro # G0894769


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Weight
0.33 lb
Size
11M
Maximum Operating Temperature
180 Degrees F
Series
RFE
Thrust Force at Maximum Pressure
25 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFE-11M
Zoro #
G0894769
UPC #
-
Country of Origin
United States

Dimensions

Size
11M
Air Port Thread Size
M5
Cylinder Bore Diameter
0.563 in
Rod Diameter
1/4 in
Bore Diameter
5/8 in
Stroke Length
5/8 in

Details

Item
Feed Escapement
Weight
0.33 lb
Maximum Operating Temperature
180 Degrees F
Series
RFE
Thrust Force at Maximum Pressure
25 lbf
Minimum Pressure
40 psi
Number of Fingers
2
Number of Air Ports
2
Maximum Pressure
100 psi
Maximum Stroke
0.626 in
Parts Escaped per Minute
150
Minimum Operating Temperature
-30 Degrees F
Finger Mounting
Side
Actuation Time
0.4 sec
Seal Material
Buna-N
Maximum Actuation Time
0.4 sec
Escapement Rate per Minute
150
Thrust Force @ 100 psi
111 N
Displacement
2.6 cc
Minimum Operating Pressure
40 psi
Stroke Adjustability
Adjustable
Maximum Operating Pressure
100 psi

Description

Feed Escapement, Thrust Force @ 100 psi 111 N, Stroke Length 5/8 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 5/8 in, Rod Diameter 1/4 in, Maximum Actuation Time 0.4 sec, Displacement 2.6 cc, Escapement Rate per Minute 150, Finger Mounting Side, Seal Material Buna-N, Weight 0.33 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.