Zoro Homepage

Heavy Duty Gripper, 83 mm, M5, 10.3 cc

  • Mfr # RDH-2M

  • Zoro # G308610236


product price: $2,002.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Open Width
83 mm
Operating Temp. Range
-35 to 80 Degrees C
Finger Material
Carbon Steel
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-2M
Zoro #
G308610236
UPC #
-
Country of Origin
France

Dimensions

Open Width
83 mm
Width
1.929 in
Port Size
M3 x 4
Length
1.575 in
Height
83 mm
Dimension B
16.5 mm
Size
2M
Bore Size
32 mm
Dimension a
13 mm
Inlet Size
M5
Overall Height
83 mm
Maximum Finger/Jaw Length
102 mm
Stroke Length
6 mm
Overall Length
40 mm
Overall Width
83 mm

Description

Heavy Duty Gripper, Series RDH, Open Width 83 mm, Stroke Length 6 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 40 mm, Overall Width 83 mm, Overall Height 83 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 754 N, IP Rating IP55, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.