Zoro Homepage

Pendant Cable Reel, Steel, Open-Style

  • Mfr # MG-30-0325-SN00

  • Zoro # G609017710


product price: $1,960.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Compatible with Robotic Systems
Fanuc
Manufacturers Warranty Length
1 yr
Product Type
Smart Pendant Reel
Includes Cable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-30-0325-SN00
Zoro #
G609017710
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
1 yr

Details

Mounting
Bracket
Item
Pendant Cable Reel
Compatible with Robotic Systems
Fanuc
Product Type
Smart Pendant Reel
Includes Cable
No
Compatible with Manufacturer Model Number
R30iB, R30iB+
Housing Construction
Open-Style
Maximum Cord Reel Capacity
25 m
Housing Material
Steel
Compatible Manufacturer Part Number
R30iB, R30iB+
Compatible Manufacturer Model Number
R30iB, R30iB+
For Use With Mfr. Model Number
R30iB, R30iB+
Compatible with Manufacturer Model No.
R30iB, R30iB+
Compatible with Mfr. Model No.
R30iB, R30iB+
For Use with Mfr Model Number
R30iB, R30iB+
Compatible Pump Manufacturer Part Number
R30iB, R30iB+
Compatible Mfr. Model Number
R30iB, R30iB+

Description

Pendant Cable Reel, Product Type Smart Pendant Reel, Housing Construction Open-Style, Housing Material Steel, Includes Cable No, Cable Length Included Not Applicable, Maximum Cord Reel Capacity 25 m, Compatible Pump Manufacturer Part Number R30iB, R30iB+, Compatible with Robotic Systems Fanuc, Manufacturers Warranty Length 1 yr, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.